Rubber Basket Strainer
Rubber Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Die cast zinc
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Rubber
- Origin:
- Domestic
- UPC:
- 717510109948