Rubber Washer in Black
Rubber Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ballcock supply
- Black rubber
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 3/4 in x 7/16 in
- Height:
- 14-1/5 in
- Material:
- Rubber
- Product Type:
- Slip Joint
- Size:
- 3/4 in x 7/16 in
- UPC:
- 717510850536
- WaterSense Labeled:
- No
- Width:
- 13-2/5 in