This product requires certification to purchase.

Run-Off Tube, 3/4" NPT x 60" Side Mount

Jones Stephens

Run-Off Tube, 3/4" NPT x 60" Side Mount

  • Fast #
  • Part #JJ34970
  • Item #7724398
  • Manufacturer Part #J34970
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Run-Off Tube, 3/4" NPT x 60" Side Mount

  • Fast #
  • Part #JJ34970
  • Item #7724398
  • Manufacturer Part #J34970
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Side mounted water heater runoff tube allows venting of steam and water
  • Directs water away from the water heater and into drain or pan
  • Constructed of durable polypropylene
  • Electroplated fittings
  • 230° F temperature rating
  • Tube can be cut to length to fit most applications
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
57-1/2 in
Width
1 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JJ34970
UPC
717510349702