Safety Goggles with Clear Frame and Clear Lens
Safety Goggles with Clear Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Direct ventilation
- Economical protection
Specifications
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 3 in
- Length:
- 6-1/5 in
- UPC:
- 717510300017
- Width:
- 2-7/10 in