SEATS & SPRINGS SET FITS DELTA /DELEX AND PEERLESS FAUCETS - 2 OF EACH
SEATS & SPRINGS SET FITS DELTA /DELEX AND PEERLESS FAUCETS - 2 OF EACH
Package Quantity Info:
Each: 1 Inner Pack: 6.00 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® kitchen, lavatory, and tub and shower faucets
- Replaces #RP4993
- Includes seats and springs to fit old and new styles
- Includes: 2 New Style (Short) Seats and 2 New Style (Conical) Springs
- Includes: 2 Old Style (Long) Seats and 2 Old Style (Long) Springs
- TPR Seats
- Stainless Steel springs
- Also fits most imported ball-style faucets
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Tub and Shower
- Height:
- 1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 717510060287
- Width:
- 1-1/2 in