1 pt Pipe Joint Compound
Select-Unyte 1 pt Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ORM-D
- NSF Approved
- Soft set, white virgin Teflon (PTFE)
- Use on plastic and metal threads
- For use on air, steam, petroleum, water, gas and chemical lines
- GROUND TRANSPORTATION ONLY
Specifications
- Application:
- Air, Steam, Petroleum, Water, Gas, Chemical
- CARB OTC LEED Compliant:
- No
- Collection:
- Select-Unyte
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Size:
- 16 oz
- UL Listed:
- No