This product requires certification to purchase.

Shower Arm Flange with Set Screw in Chrome-Plated

Jones Stephens

Shower Arm Flange with Set Screw in Chrome-Plated

  • Fast #
  • Part #JS01040
  • Item #83685
  • Manufacturer Part #S01040
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

Shower Arm Flange with Set Screw in Chrome-Plated

  • Fast #
  • Part #JS01040
  • Item #83685
  • Manufacturer Part #S01040
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Flange
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
GSA Approved:
No
Height:
2/5 in
IAPMO Listed:
No
Length:
2-1/2 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510010404
WaterSense Labeled:
No
Width:
3/10 in