Shower Faucet in Chrome Plated
Shower Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome plated brass shower body
- 21" galvanized riser
- Utility shower complete with shower body, shower head and soap dish
- Great for outdoor showers near pools and spas!
- Plug located at base allows for drainage of water from shower riser
- Rust resistant materials for long life outdoors
- Can be mounted with top or bottom connection
- 1/2" FIP inlets with ground joint union connection
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Chrome Plated
- Height:
- 6-1/2 in
- Length:
- 22-3/10 in
- MA Approved -:
- No
- Product Type:
- Utility Shower
- Type:
- JS10079
- Valve Body Material:
- Brass
- Weight:
- 3.6597 lb
- Width:
- 1-7/10 in