This product requires certification to purchase.

SHWRHD FLOW RESTRICTOR Plastic

Jones Stephens

SHWRHD FLOW RESTRICTOR Plastic

  • Fast #
  • Part #JS01080
  • Item #1590949
  • Manufacturer Part #S01080
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

SHWRHD FLOW RESTRICTOR Plastic

  • Fast #
  • Part #JS01080
  • Item #1590949
  • Manufacturer Part #S01080
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 2.5 GPM
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.1
Color Finish Name:
White
Material:
Plastic
Material Type:
PVC
UPC:
717510010800