This product requires certification to purchase.

Side Mount Tank Lever in Old World Bronze

Jones Stephens

Side Mount Tank Lever in Old World Bronze

  • Fast #
  • Part #JT0108WB
  • Item #3705589
  • Manufacturer Part #T0108WB
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

Side Mount Tank Lever in Old World Bronze

  • Fast #
  • Part #JT0108WB
  • Item #3705589
  • Manufacturer Part #T0108WB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side Mount
  • 6" Brass arm
  • Metal handle
  • Plastic spud and nut
  • Brass arm can be bent to shape
  • Toilet tank lever
  • Fits Kohler and TOTO®
  • Enhance your bathroom look
  • Quality construction for strength and reliability
  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Handle Type:
Lever
Height:
1-3/10 in
Length:
8 in
Material:
Brass
Product Type:
Side Mount
UPC:
717510108927
Width:
11-1/5 in