Side Mount Tank Trip Lever in Polished Brass
Side Mount Tank Trip Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8" Brass arm
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fits Brand:
- KOHLER, TOTO
- Length:
- 8 in
- Material:
- Brass
- Type:
- JT01181
- UPC:
- 717510011814