Single Function Showerhead in Chrome Plated
Single Function Showerhead in Chrome Plated
Product Details
Product Details
- Chrome Plated finish
- Brass body, ball and nut for long life and durability
- "Princess" style
- 1-3/4" face
- Lever turns to adjust spray pattern
- 1.8 GPM to meet CEC requirements
- Carded
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-3/4 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-37/100 in
- IAPMO Listed:
- No
- Length:
- 7-1/2 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Wide
- UL Listed:
- No
- UPC:
- 717510248401
- Width:
- 3-5/8 in