Single Handle Bar Faucet in Chrome Plated
Single Handle Bar Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- Meets NSF standard 61.9
- Can be used with reverse osmosis
- 1/4" compression inlet connection
- 1-3/4" escutcheon
- Chrome plated brass
- Individually bagged
- Kit includes: stem, spring, 2 "o" rings and black handle
- LEAD FREE
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI 61-2018
- ASME:
- ASME A112.18.6-2017
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 11
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Reach:
- 3-1/4
- Spout Type:
- High Arc
- UL Listed:
- No
- UPC:
- 717510450101
- WaterSense Labeled:
- No