Single Handle Cross Deck Mount Service Faucet in Chrome Plated
Single Handle Cross Deck Mount Service Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- Chrome plated
- Replaceable seats and stems
- Furnished with hot and cold buttons
- Meets NSF 61.9 standard
- Lead free
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Type:
- Rigid
- UL Listed:
- No
- UPC:
- 717510391022
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No