This product requires certification to purchase.

Sink 3/8 x 20 in. Supply Kit in Brushed Nickel

Jones Stephens

Sink 3/8 x 20 in. Supply Kit in Brushed Nickel

  • Fast #
  • Part #JS1036BN
  • Item #3110735
  • Manufacturer Part #S1036BN
5 out of 5 Customer Rating
Brand image
Jones Stephens

Sink 3/8 x 20 in. Supply Kit in Brushed Nickel

  • Fast #
  • Part #JS1036BN
  • Item #3110735
  • Manufacturer Part #S1036BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supply (2 pieces)
  • Stop (2 pieces)
  • Escutcheon (2 pieces)
  • Lead Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression x Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Valve Size
3/8 in x 5/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Copper
Rigid
No
Valve Type
Angle Valve
Water Supply Connector Type
Sink
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
IAPMO Listed
No
NSF Certified
No
UPC
717510103625