SN L&T Bath WST Conversion Kit
SN L&T Bath WST Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-hole face plate
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate and screws
- Lift and Turn provides a positive lock
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Component Type:
- Lift & Turn Kit
- Drain Type:
- Bathtub Drain
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and nickel, which are known to the State of California to cause cancer, and lead compounds and phthalate compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510910049