This product requires certification to purchase.

Stainless Steel Replacement Strainer for D50001 Shower Drain in Satin Nickel

Jones Stephens

Snap-In™ Stainless Steel Replacement Strainer for D50001 Shower Drain in Satin Nickel

  • Fast #
  • Part #JD40010
  • Item #1822942
  • Manufacturer Part #D40010
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Snap-In™ Stainless Steel Replacement Strainer for D50001 Shower Drain in Satin Nickel

  • Fast #
  • Part #JD40010
  • Item #1822942
  • Manufacturer Part #D40010
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Snap-in strainer only
  • For no caulk shower stall drains
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-1/4 in
Length
3/4 in
Width
5-1/4 in
Characteristics & Features
Collection
Snap-In™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Drain Component Type
Strainer
Proposition 65
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UPC
717510900101