Snap-In Strainer in Polished Brass - PVD
Snap-In Strainer in Polished Brass - PVD
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVD finish
- Snap-in strainer only
- For no caulk shower stall drains
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Strainer
- Height:
- 7/10 in
- IAPMO Listed:
- No
- Length:
- 7-1/5 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510400038
- Width:
- 5-1/5 in