This product requires certification to purchase.

Snap-On Bathtub Faceplate with Conversion Bar in Brushed Nickel

Jones Stephens

Snap-On Bathtub Faceplate with Conversion Bar in Brushed Nickel

  • Fast #
  • Part #JB0BN
  • Item #10765911
  • Manufacturer Part #B0BN
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

Snap-On Bathtub Faceplate with Conversion Bar in Brushed Nickel

  • Fast #
  • Part #JB0BN
  • Item #10765911
  • Manufacturer Part #B0BN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish
  • Constructed of ABS
  • Includes a snap-on faceplate, conversion bar, and trim ring
  • Compatible with Jones Stephens' quick test style bath waste kits
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
1-33/50 in
Length
3-31/100 in
Width
3-31/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
717510426830