Solid Brass Drain in Satin Nickel - PVD for D64 Series Code Blue Drains
Solid Brass Drain in Satin Nickel - PVD for D64 Series Code Blue Drains
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Screws are included
- U-shaped handle design
- Designed to fit non-adjustable Code Blue drains
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Component Type:
- Drain
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 3-1/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510002409
- Width:
- 3-1/5 in