3-1/2 in. Raised Head Brass Plug
Southern 3-1/2 in. Raised Head Brass Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Southern
- Diameter - Outside:
- 3-7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Plug
- Height:
- 3/4 in
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Southern Code
- Size:
- 3-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 3-3/4 in