3 in. Raised Head Brass Plug

You last purchased this on
 
Jones Stephens

Southern 3 in. Raised Head Brass Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Southern 3 in. Raised Head Brass Plug

  • Fast #
  • Part #JP50300
  • Item #24735
  • Manufacturer Part #P50300
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Southern
Diameter - Outside:
3-3/8 in
End Connection 1:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Height:
1 in
Length:
3-1/2 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Product Type:
Southern Code
Size:
3 in
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
3-1/2 in