This product requires certification to purchase.

5 in. Threaded Brass Countersunk Plug

Jones Stephens

Southern 5 in. Threaded Brass Countersunk Plug

  • Fast #
  • Part #JP51500
  • Item #21843
  • Manufacturer Part #P51500
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Southern 5 in. Threaded Brass Countersunk Plug

  • Fast #
  • Part #JP51500
  • Item #21843
  • Manufacturer Part #P51500
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Outer Diameter 5-1/2 in
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Southern
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Plug
Height:
1/2 in
Length:
5-1/5 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510515008
Weight:
0.5 lb
Width:
5-1/5 in