Stainless Basket Strainer with Brass Nut
Stainless Basket Strainer with Brass Nut
Product Details
Product Details
- For 3-1/2" diameter opening
- Stainless steel body
- Triangular threaded flange with three thumbscrews for quick installation
- Fixed post stainless steel basket (spring style)
- Extra thick (8mm) rubber washer
- Brass slip nut
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 2-9/10 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-7/16 in
- Tailpiece Included:
- No
- Type:
- JS14008
- UPC:
- 717510140088