This product requires certification to purchase.

STAINLESS STEEL BALL FITS DELTA /DELEX AND PEERLESS 70 STYLE FAUCETS

Jones Stephens

STAINLESS STEEL BALL FITS DELTA /DELEX AND PEERLESS 70 STYLE FAUCETS

  • Fast #
  • Part #JC25433C
  • Item #9842808
  • Manufacturer Part #C25433C
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

STAINLESS STEEL BALL FITS DELTA /DELEX AND PEERLESS 70 STYLE FAUCETS

  • Fast #
  • Part #JC25433C
  • Item #9842808
  • Manufacturer Part #C25433C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4.00 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® 70 ball style faucets
  • Replaces #RP70
  • Stainless steel construction
  • Can be used with lever handles that use set screw style handles
  • Flat area on stem for positive seat of handle set screw
  • Use together with heart-shaped cam
  • 1-1/2" ball and 2" stem
  • Also fits most imported ball-style faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Height:
2
Lead Law Compliance Level:
Compliant Not Certified
Material:
Stainless Steel
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Type:
JC25433C
UPC:
717510060324
Weight:
0.03
Width:
1