Stainless Steel Ball for Delta®/Delex® and Peerless® 212 Style Faucets
Stainless Steel Ball for Delta®/Delex® and Peerless® 212 Style Faucets
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 72-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® 212 ball style faucets
- Replaces #RP212
- Stainless steel construction
- Can be used with knob handles that use screw-in handles with index buttons
- Diamond shaped stem with female thread for handle screw
- Use together with slotted cam
- Also fits most imported ball-style faucets
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Delta®, Peerless®, RP212
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Handle
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510254341
- Width:
- 1 in