Stainless Steel Basket Strainer in Brushed Nickel
Stainless Steel Basket Strainer in Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish
- For 3-1/2" diameter opening
- Plastic body
- Fixed post stainless steel basket
Specifications
- ASME:
- ASME A112.18.2-2020
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 10 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and nickel, which are known to the State of California to cause cancer, and lead compounds and phthalate compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 4.41 in
- UPC:
- 717510024081