This product requires certification to purchase.

Stainless Steel Basket Strainer

Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02001
  • Item #452597
  • Manufacturer Part #B02001
5 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02001
  • Item #452597
  • Manufacturer Part #B02001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White finish
  • For 3-1/2" diameter opening
  • Plastic body
  • Fixed post stainless steel basket
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Whites
Color Finish Name:
Polar White
GSA Approved:
No
Height:
9-3/4 in
IAPMO Listed:
Yes
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4.41 in
Tailpiece Included:
No
UPC:
717510020014