Stainless Steel Basket Strainer
Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 3-1/2" diameter opening
- Stainless steel body
- Deep cup design
- Fixed post stainless steel snap-in basket (spring style)
- Extra thick (8mm) rubber washer
- Die cast zinc locknut and slip nut
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 3-2/5
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-7/16
- Tailpiece Included:
- No
- UPC:
- 717510140149