This product requires certification to purchase.

Stainless Steel Basket Strainer with Deep Body

Jones Stephens

Stainless Steel Basket Strainer with Deep Body

  • Fast #
  • Part #JS14015
  • Item #10328843
  • Manufacturer Part #S14015
5 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Basket Strainer with Deep Body

  • Fast #
  • Part #JS14015
  • Item #10328843
  • Manufacturer Part #S14015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For 3-1/2" diameter opening
  • Stainless steel body
  • Deep body design
  • Fixed post stainless steel basket
  • Extra thick (8mm) rubber washer
  • Die cast locknut and slip nut
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2-20
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
Yes
Material:
Stainless Steel
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
4-3/8 in
Type:
JS14015
UPC:
717510426069