Stainless Steel Cartridge for B45215 Drinking Fountain Bubbler
Stainless Steel Cartridge for B45215 Drinking Fountain Bubbler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with unique neo-poly water shield to prevent injuries to teeth, gums and face
- Tamper proof design requires 5/16" hex key to remove/ replace water shield for cleaning
- Chrome plated brass body
- Lead Free- Meets NSF 61.9
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- B45215 Drinking Fountain Bubbler
- Built-In Water Filter:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1-2/5 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Product Type:
- Cartridge
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.074 lb
- Width:
- 1-1/2 in