Stainless Steel Duo Post Style Basket Strainer
Stainless Steel Duo Post Style Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel body and basket
- Polished inner cup
- Chrome plated zinc post and slip nut
- Heavy duty rubber gasket and zinc locknut
Specifications
- ASME:
- ASME A112.18.2-2015
- BAA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Type:
- Bathroom Sink Drain
- Height:
- 3
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- UPC:
- 717510142518
- Width:
- 4-7/10