Stainless Steel Round Soap Stone Holder
Stainless Steel Round Soap Stone Holder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pen size lightweight aluminum holder with built-in chuck
- Stainless steel spring tension with locknut
Specifications
- Height:
- 1/2 in
- Length:
- 7 in
- Material:
- Stainless Steel
- Product Type:
- Soap Stone
- UPC:
- 717510407600
- Weight:
- 0.03 lb
- Width:
- 4 in