Stainless Steel Spring Clip
Stainless Steel Spring Clip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement spring clip for P35001
Specifications
- Automatic Shut-Off:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 717510359800
- WaterSense Labeled:
- No
- Width:
- 1/2