This product requires certification to purchase.

Stainless Steel TRAY PLUG With ZINC NUTS

Jones Stephens

Stainless Steel TRAY PLUG With ZINC NUTS

  • Fast #
  • Part #JB02051
  • Item #2475936
  • Manufacturer Part #B02051
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel TRAY PLUG With ZINC NUTS

  • Fast #
  • Part #JB02051
  • Item #2475936
  • Manufacturer Part #B02051
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 2-1/2" diameter opening
  • Stainless steel body
  • Flat top design
  • Includes white rubber stopper
  • Extra thick (8mm) rubber washer
  • Die cast locknut and slip nut
  • CUPC listed
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Height:
3 in
Material:
Stainless Steel
Product Type:
Grid Strainer
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
3 in