STD ABS ROUGH IN KIT W/CP FRICT LIFT 2H
STD ABS ROUGH IN KIT W/CP FRICT LIFT 2H
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 717510073379
- WaterSense Labeled:
- No