Steel Compression Sleeve Puller
This product has been replaced by
Manufacturer Part #J44661
Steel Compression Sleeve Puller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Removes leaking compression sleeves without damaging pipe or walls
- Unique armless design - screws directly into 5/8" OD compression nut for fast sleeve removal
- Supports 1/2" copper pipe from the inside and outside to avoid deforming
- Great for replacing compression stop valves
- Made in the U.S.A.
- Carded
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Bleckman
- Fits Pipe Size:
- 1/2 in (5/8 in OD)
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Height:
- 6-3/4 in
- Length:
- 3/4 in
- Material:
- Metal
- Tool Type:
- Compression Sleeve
- UPC:
- 717510900217
- Weight:
- 0.54 lb
- Width:
- 4 in