This product requires certification to purchase.

3/8 in. Compression Brass Nut

Jones Stephens

Style 61 3/8 in. Compression Brass Nut

  • Fast #
  • Part #JC74016
  • Item #2476083
  • Manufacturer Part #C74016
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

Style 61 3/8 in. Compression Brass Nut

  • Fast #
  • Part #JC74016
  • Item #2476083
  • Manufacturer Part #C74016
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Style 61
End Connection 1:
Compression
End Connections:
Compression x OD Tube
Fits Pipe Size:
3/8 in
Fitting Type:
Straight, Compression
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510740165