5/16 in. Compression Brass Nut
Style 61 5/16 in. Compression Brass Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Style 61
- End Connection 1:
- Compression
- End Connections:
- Compression x OD Tube
- Fits Pipe Size:
- 5/16 in
- Fitting Type:
- Straight, Compression
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510740158