This product requires certification to purchase.

3/8 in. Compression Brass Union

Jones Stephens

Style 62 3/8 in. Compression Brass Union

  • Fast #
  • Part #JC74025LF
  • Item #7208042
  • Manufacturer Part #C74025LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

Style 62 3/8 in. Compression Brass Union

  • Fast #
  • Part #JC74025LF
  • Item #7208042
  • Manufacturer Part #C74025LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Clean Bagged:
No
Collection:
Style 62
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Union, Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/10 in
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510163513