7/8 in. Compression Brass Union
Style 62 7/8 in. Compression Brass Union
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 102-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Lead Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Style 62
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 7/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Straight, Union, Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/10
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510163544