This product requires certification to purchase.

1-1/8 x 1-15/16 x 1/4 in. Flexible Super Shim

Jones Stephens

Super Shim 1-1/8 x 1-15/16 x 1/4 in. Flexible Super Shim

  • Fast #
  • Part #JS55950
  • Item #1840180
  • Manufacturer Part #S55950
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Super Shim 1-1/8 x 1-15/16 x 1/4 in. Flexible Super Shim

  • Fast #
  • Part #JS55950
  • Item #1840180
  • Manufacturer Part #S55950
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stackable
  • Can be trimmed
  • Requires Certification

Specifications

Collection:
Super Shim
Length:
1-15/16
Type:
JS55950
UPC:
717510559507
WaterSense Labeled:
No
Width:
1-1/8