This product requires certification to purchase.

5-1/2 in. Shim

Jones Stephens

Super Shim 5-1/2 in. Shim

  • Fast #
  • Part #JS55953
  • Item #1581038
  • Manufacturer Part #S55953
5 out of 5 Customer Rating
Brand image
Jones Stephens

Super Shim 5-1/2 in. Shim

  • Fast #
  • Part #JS55953
  • Item #1581038
  • Manufacturer Part #S55953
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 200 rigid super shims packaged in a convenient refillable "candy bowl" counter display
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Super Shim
Height:
6-1/2 in
Length:
5-1/2 in
Product Type:
Shim
UPC:
717510559538
WaterSense Labeled:
No
Width:
5-1/2 in