This product requires certification to purchase.

1/2 x 1-3/8 in. IPS Chrome Bell Escutcheon Polished Chrome

Jones Stephens

Sure Grip 1/2 x 1-3/8 in. IPS Chrome Bell Escutcheon Polished Chrome

  • Fast #
  • Part #JE06050
  • Item #219286
  • Manufacturer Part #E06050
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Sure Grip 1/2 x 1-3/8 in. IPS Chrome Bell Escutcheon Polished Chrome

  • Fast #
  • Part #JE06050
  • Item #219286
  • Manufacturer Part #E06050
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome plated steel
  • 2-3/8" Flange OD
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
Sure Grip
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fits Pipe Size:
1/2 in
Height:
1-13/100
Length:
2-2/5
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510960501
Width:
2-2/5