1/4 in. Steel Bell Escutcheon in Chrome Plated
Sure Grip 1/4 in. Steel Bell Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated steel
- 2-3/8" Flange OD
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Length:
- 12-89/100 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510070255
- Width:
- 12-11/50 in