3/4 in. ID Plastic Plug
Sure Sweat™ 3/4 in. ID Plastic Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Sure Sweat™
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 717510560756