Tank Ball in Black
Tank Ball in Black
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New boxing to protect shape of units
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Length:
- 5 in
- Material:
- Rubber
- Product Type:
- Tank Ball
- UPC:
- 717510040203
- WaterSense Labeled:
- No
- Width:
- 6 in