Tank Trip Lever for American Standard 4 in. Plastic Arm with Plastic Spud for Beaded Chain in Chrome
Tank Trip Lever for American Standard 4 in. Plastic Arm with Plastic Spud for Beaded Chain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510013306
- Width:
- 3 in