Techno Test Plug Cap in White
Techno Test Plug Cap in White
Product Details
Product Details
- Heavy duty PVC, high pressure tested over six stories
- Easily solvent cemented over end of DWV pipe
- Will not clog or go down pipe
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 717510359015