1/4 in. ID x 1 in. Wall Thickness Seamless UV Resistant Rubber Pipe Insulation
Titan™ 1/4 in. ID x 1 in. Wall Thickness Seamless UV Resistant Rubber Pipe Insulation
Package Quantity Info:
Foot: 1 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
- Seamless non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
- 1-step install: No field applied protective coating or additional jacketing required
- High resistance to moisture vapor intrusion; low thermal conductivity
- Low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153
- Collection:
- Titan™
- Diameter - Inside 1:
- 1/4 in
- FM Approved:
- No
- Length:
- 120 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomeric Foam, NBR, PVC
- R value:
- R9.6
- Size:
- 120 ft x 1/4 in x 1 in
- Temperature Range:
- -70 to 220 Deg F (-57 to 104 Deg C)
- Thickness:
- 1 in
- Type:
- JI93025FT
- UL Listed:
- UL 94